Square D (Schneider Electric) 9070TF100D20 Industrial Control Transformer | Graybar Store
Square D (Schneider Electric) - Industrial Control Transformer - 9070TF100D20
+ / - Hover over image to Zoom
Other Views

    Industrial Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF100D20
    SKU: 96015364
    $338.94
    Checking Pricing
         
    VA Rating:100 VA
    Primary Voltage:208 V AC; 230
    Secondary Voltage:115 V AC
    Brand or Series:9070TF; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF100D20
    • Brand or Series 9070TF; Square D
    • Primary Voltage 208 V AC; 230
    • Secondary Voltage 115 V AC
    • VA Rating 100 VA
    • Use With Class 9070 Control Transformers
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 9070TF Industrial Control Transformer, VA Rating: 100 VA, Primary Voltage: 208 V AC; 230 V AC; 460 V AC, Secondary Voltage: 115 V AC, Class 9070 Control Transformers