Brother PTE500 Industrial Compact Labeling System with Rechargeable Li-ion Battery | Graybar Store
Brother - Industrial Compact Labeling System with Rechargeable Li-ion Battery - PTE500
+ / - Hover over image to Zoom
Other Views

    Industrial Compact Labeling System with Rechargeable Li-ion Battery

    Manufacturer: Brother
    Manufacturer #: PTE500
    SKU: 25637240
    $360.04
    Checking Pricing
         
    Tool Application:Industrial
    Use With:3.5 to 24 mm HGe or TZe Tape
    Power Source:Rechargeable Li-ion Battery Pack (Included), AC Adapter (Included), 6 AA Batteries (Not Included)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # PTE500
    • Power Source Rechargeable Li-ion Battery Pack (Included), AC Adapter (Included), 6 AA Batteries (Not Included)
    • Tool Application Industrial
    • Use With 3.5 to 24 mm HGe or TZe Tape
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Easy-to-use industrial compact labeling system, prints up to 5 lines on a label.
    Kit includes PT-E500 industrial compact labeler, (1) 12 mm x 8 mm Black on White Flexible ID Laminated TZe Tape, Li-ion Rechargeable Battery, Power Adapter, Custom Carrying Case, Adjustable Wrist Strap, User Manual, USB Cable CD.