Brother PTE100 Industrial Compact Labeling System, Basic | Graybar Store
Brother - Industrial Compact Labeling System, Basic - PTE100
+ / - Hover over image to Zoom
Other Views

    Industrial Compact Labeling System, Basic

    Manufacturer: Brother
    Manufacturer #: PTE100
    SKU: 25481467
    $80.22
    Checking Pricing
         
    Tool Application:Industrial
    Use With:3.5 to 12 mm HGe or TZe Tape
    Power Source:(6) AAA Batteries (Not Included)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # PTE100
    • Power Source (6) AAA Batteries (Not Included)
    • Tool Application Industrial
    • Use With 3.5 to 12 mm HGe or TZe Tape
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Easy-to-use industrial compact labeling system, prints up to 2 lines on a label.
    Kit includes PT-E100 industrial compact labeler, Custom Carrying Case, (1) 9 mm x 8 mm Black on White Extra Strength Adhesive Laminated TZe Tape, User Manual.