Greenlee CMI-1000 Industrial True RMS Clamp Meter, AC/DC, 1000A | Graybar Store
Greenlee - Industrial True RMS Clamp Meter, AC/DC, 1000A - CMI-1000
+ / - Hover over image to Zoom
Other Views

    Industrial True RMS Clamp Meter, AC/DC, 1000A

    Manufacturer: Greenlee
    Manufacturer #: CMI-1000
    SKU: 25652805
    $426.04
    Checking Pricing
         
    Power Source:AC/DC True RMS
    Tool Application:AC/DC Current; AC/DC Voltage; Capacitance and Frequency; DC Resistance
    Display Type:Digital
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CMI-1000
    • Display Type Digital
    • Power Source AC/DC True RMS
    • Tool Application AC/DC Current; AC/DC Voltage; Capacitance and Frequency; DC Resistance
    • For Use With Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Industrial AC/DC True RMS Clamp Meter, AC/DC True RMS, Rating: 29; 1000 V; 25G; Display Type: Digital, Tool Application: AC/DC Current; AC/DC Voltage; Capacitance and Frequency; DC Resistance, For Use With: Clamp Meter
    • Amperage Measurement : 60, 600, 1000 Amps AC/DC
    • Display : LCD, 6000 Count
    • Frequency Rating : Voltage: 50/60 Hz. Current: 40 to 400 Hz
    • Includes : (2) 1.5V AA batteries, test leads and clips, carrying case
    • Jaw Opening : 2.0 inch (51 mm)
    • Measurement Category : CAT III 1000V, CAT IV 600V
    • Replacement Part : 02714 test leads and clips, TC-30 carrying case
    • Resistance Measurement : 600, 6k, 60k Ohms
    • Standard : CAT IV, C/US UL Listed, CE
    • True Power : AC/DC True RMS
    • Voltage Measurement : 600, 1000 Volts AC/DC