Square D (Schneider Electric) XS1N05NA311S Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS1N05NA311S
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1N05NA311S
    SKU: 96073884
    $205.77
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 70 °C
    Connections:3-Pins; M8
    Dimensions:42 H x 10 L mm
    Length:1.65 in
    Contact Operation:1 NO
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1N05NA311S
    • Connections 3-Pins; M8
    • Dimensions 42 H x 10 L mm
    • Contact Operation 1 NO
    • Length 1.65 in
    • Temp. Rating -25 to 70 °C
    • Material Stainless Steel
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: 3-Pins; M8, Stainless Steel, Temp. Rating: -25 to 70 â°C, Voltage Rating: 24 V DC