Square D (Schneider Electric) XS1N08PA349 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS1N08PA349
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1N08PA349
    SKU: 95041685
    $183.35
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 50 °C
    Connections:Cable
    Dimensions:8 H x 33 L mm
    Length:1.3 in
    Contact Operation:1 NO
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1N08PA349
    • Connections Cable
    • Dimensions 8 H x 33 L mm
    • Contact Operation 1 NO
    • Length 1.3 in
    • Temp. Rating -25 to 50 °C
    • Material Metal
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Inductive Sensor, Connections: Cable, Metal, Temp. Rating: -25 to 50 â°C, Voltage Rating: 24 V DC