Square D (Schneider Electric) XS2M30MA250K Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS2M30MA250K
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS2M30MA250K
    SKU: 95039861
    $194.70
    Checking Pricing
         
    Voltage Rating:210 V DC; 240 V AC
    Temp. Rating:-25 to 70 °C
    Connections:20 UNF; Elbowed Female
    Dimensions:30 H x 75 L mm
    Length:2.95 in
    Contact Operation:1 NO
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS2M30MA250K
    • Connections 20 UNF; Elbowed Female
    • Dimensions 30 H x 75 L mm
    • Contact Operation 1 NO
    • Length 2.95 in
    • Temp. Rating -25 to 70 °C
    • Material Metal
    • Voltage Rating 210 V DC; 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: 20 UNF; Elbowed Female, Metal, Temp. Rating: -25 to 70 â°C, Voltage Rating: 210 V DC; 240 V AC