Square D (Schneider Electric) XS4P30MA230 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS4P30MA230
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS4P30MA230
    SKU: 93161051
    $126.38
    Checking Pricing
         
    Voltage Rating:240 V AC/V DC
    Temp. Rating:-25 to 70 °C
    Connections:Cable
    Dimensions:30 H x 62 L mm
    Length:2.44 in
    Contact Operation:1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS4P30MA230
    • Connections Cable
    • Dimensions 30 H x 62 L mm
    • Contact Operation 1 NO
    • Length 2.44 in
    • Temp. Rating -25 to 70 °C
    • Material Plastic
    • Voltage Rating 240 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: Cable, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 240 V AC/V DC