Square D (Schneider Electric) XS1M08MA230 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS1M08MA230
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1M08MA230
    SKU: 93154941
    $132.81
    Checking Pricing
         
    Voltage Rating:210 V DC; 240 V AC
    Temp. Rating:-25 to 80 °C
    Connections:Cable
    Dimensions:8 H x 50 L mm
    Length:1.97 in
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1M08MA230
    • Connections Cable
    • Dimensions 8 H x 50 L mm
    • Length 1.97 in
    • Temp. Rating -25 to 80 °C
    • Material Stainless Steel
    • Voltage Rating 210 V DC; 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: Cable, Stainless Steel, Temp. Rating: -25 to 80 â°C, Voltage Rating: 210 V DC; 240 V AC