Square D (Schneider Electric) XS4P12MA230 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS4P12MA230
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS4P12MA230
    SKU: 92103055
    $150.32
    Checking Pricing
         
    Voltage Rating:240 V AC/V DC
    Connections:Cable
    Length:2.05 in
    Material:PPS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS4P12MA230
    • Connections Cable
    • Length 2.05 in
    • Material PPS
    • Voltage Rating 240 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: Cable, PPS, Voltage Rating: 240 V AC/V DC