Square D (Schneider Electric) XSDA600519H7 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XSDA600519H7
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XSDA600519H7
    SKU: 92100054
    $315.20
    Checking Pricing
         
    Temp. Rating:-25 to 70 °C
    Connections:Screw
    Dimensions:40 D x 100 H x 80 W mm
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XSDA600519H7
    • Connections Screw
    • Dimensions 40 D x 100 H x 80 W mm
    • Contact Operation 1 NC; 1 NO
    Product Overview:
    Inductive Sensor, Connections: Screw, Plastic, Temp. Rating: -25 to 70 â°C