Square D (Schneider Electric) XS7C4A1MPG13 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS7C4A1MPG13
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS7C4A1MPG13
    SKU: 25647610
    $217.64
    Checking Pricing
         
    Voltage Rating:240 V AC/V DC
    Temp. Rating:-25 to 70 °C
    Connections:Screw
    Length:1.57 in
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS7C4A1MPG13
    • Connections Screw
    • Contact Operation 1 NC; 1 NO
    • Length 1.57 in
    • Temp. Rating -25 to 70 °C
    • Material Plastic
    • Voltage Rating 240 V AC/V DC
    • Country of Origin ID - Indonesia
    Product Overview:
    Inductive Sensor, Connections: Screw, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 240 V AC/V DC