Square D (Schneider Electric) XS8C4A1PCN12 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS8C4A1PCN12
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS8C4A1PCN12
    SKU: 25562084
    $169.88
    Checking Pricing
         
    Voltage Rating:48 V DC
    Temp. Rating:-25 to 70 °C
    Connections:Screw
    Length:1.57 in
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS8C4A1PCN12
    • Connections Screw
    • Contact Operation 1 NC; 1 NO
    • Length 1.57 in
    • Temp. Rating -25 to 70 °C
    Product Overview:
    Inductive Sensor, Connections: Screw, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 48 V DC