Square D (Schneider Electric) XS218SAMAU20 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS218SAMAU20
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS218SAMAU20
    SKU: 25426909
    $126.50
    Checking Pricing
         
    Voltage Rating:240 V AC/V DC
    Temp. Rating:-25 to 85 °C
    Connections:20 UNF; Elbowed Female
    Length:2.83 in
    Contact Operation:1 NO
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS218SAMAU20
    • Connections 20 UNF; Elbowed Female
    • Contact Operation 1 NO
    • Length 2.83 in
    • Temp. Rating -25 to 85 °C
    Product Overview:
    Inductive Sensor, Connections: 20 UNF; Elbowed Female, Stainless Steel, Temp. Rating: -25 to 85 â°C, Voltage Rating: 240 V AC/V DC