Square D (Schneider Electric) XS8D1A1PAM12 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS8D1A1PAM12
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS8D1A1PAM12
    SKU: 25152262
    $203.61
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 70 °C
    Connections:4-Pins; M12
    Dimensions:26 D x 98 H x 80 mm mm
    Contact Operation:1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS8D1A1PAM12
    • Connections 4-Pins; M12
    • Dimensions 26 D x 98 H x 80 mm mm
    • Contact Operation 1 NO
    • Temp. Rating -25 to 70 °C
    • Material Plastic
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: 4-Pins; M12, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 24 V DC