Square D (Schneider Electric) XS518B1DAL2 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS518B1DAL2
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS518B1DAL2
    SKU: 25152249
    $100.59
    Checking Pricing
         
    Voltage Rating:48 V DC
    Temp. Rating:-25 to 70 °C
    Connections:Cable
    Dimensions:18 H x 62 L mm
    Length:2.44 in
    Contact Operation:1 NO
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS518B1DAL2
    • Connections Cable
    • Dimensions 18 H x 62 L mm
    • Contact Operation 1 NO
    • Length 2.44 in
    • Temp. Rating -25 to 70 °C
    • Material Metal
    • Voltage Rating 48 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Inductive Sensor, Connections: Cable, Metal, Temp. Rating: -25 to 70 â°C, Voltage Rating: 48 V DC