Square D (Schneider Electric) XS608B1PAL2 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS608B1PAL2
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS608B1PAL2
    SKU: 22101481
    $110.16
    Checking Pricing
         
    Contact Operation:1 NO
    Connections:Cable
    Voltage Rating:48 V DC
    Temp. Rating:-25 to 70 °C
    Length:2.01 in
    Diameter:8 mm
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS608B1PAL2
    • Connections Cable
    • Contact Operation 1 NO
    • Length 2.01 in
    • Temp. Rating -25 to 70 °C
    • Material Stainless Steel
    • Voltage Rating 48 V DC
    • Diameter 8 mm
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Inductive Sensor, Connections: Cable, Stainless Steel, Temp. Rating: -25 to 70 â°C, Voltage Rating: 48 V DC, Diameter: 8 mm