Square D (Schneider Electric) XS4P18AB120 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS4P18AB120
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS4P18AB120
    SKU: 22101442
    $279.89
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 70 °C
    Connections:Cable
    Length:1.61 in
    Contact Operation:1 NC
    Material:Plastic
    Dimensions:8 H x 41 L mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS4P18AB120
    • Connections Cable
    • Dimensions 8 H x 41 L mm
    • Contact Operation 1 NC
    • Length 1.61 in
    • Temp. Rating -25 to 70 °C
    • Material Plastic
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: Cable, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 24 V DC