Square D (Schneider Electric) XS1M18PAS40D Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS1M18PAS40D
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS1M18PAS40D
    SKU: 22076718
    $201.40
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 70 °C
    Connections:4-Pins; M12
    Length:2.76 in
    Contact Operation:1 NO
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS1M18PAS40D
    • Connections 4-Pins; M12
    • Contact Operation 1 NO
    • Length 2.76 in
    • Temp. Rating -25 to 70 °C
    • Material Stainless Steel
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: 4-Pins; M12, Stainless Steel, Temp. Rating: -25 to 70 â°C, Voltage Rating: 24 V DC