Square D (Schneider Electric) XS7C4A1MPN12 Inductive Sensor 15mm Barrel | Graybar Store
Square D (Schneider Electric) - Inductive Sensor 15mm Barrel - XS7C4A1MPN12
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor 15mm Barrel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS7C4A1MPN12
    SKU: 25562021
    $217.64
    Checking Pricing
         
    Diameter (mm):15
    Additional Features:End Sensing Position
    Contact Operation:1NO/1NC
    Connections:1/2 NPT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS7C4A1MPN12
    • Connections 1/2 NPT
    • Additional Features End Sensing Position
    • Contact Operation 1NO/1NC
    • Diameter (mm) 15
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Proximity 15mm barrel 1NO/1NC flush mount sensor with 1/2 NPT connector and end sensing position.
    • Tubular
    • 2-Wire AC or DC
    • General purpose
    • Flush mountable