Blonder Tongue 1942 14 Indoor SRT-A Series 5-1000 MHz Tap, SRT-2A 14DB | Graybar Store
     
Blonder Tongue - Indoor SRT-A Series 5-1000 MHz Tap, SRT-2A 14DB - 1942 14
+ / - Hover over image to Zoom
Other Views

    Indoor SRT-A Series 5-1000 MHz Tap, SRT-2A 14DB

    Manufacturer: Blonder Tongue
    Manufacturer #: 1942 14
    SKU: 25013340
    $3.58
    Checking Pricing
         
    Adapter Type:Inline Style
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Blonder Tongue
    • Manufacturer # 1942 14
    • Termination Twist-On
    • Connector Type F Coupler
    • Ohm Rating 75
    • Adapter Type Inline Style
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Directional tap 2-output 5-1000 MHz inline tap with built-in ground block.
    • 1 GHz Bandwidth
    • Die Cast Housing
    • RFI Shielding 120 dB
    • Built-in Ground Block