Blonder Tongue 1902 Indoor SCVS Series 5-1000 MHz Splitter, 2-Way | Graybar Store
Blonder Tongue - Indoor SCVS Series 5-1000 MHz Splitter, 2-Way - 1902
+ / - Hover over image to Zoom
Other Views

    Indoor SCVS Series 5-1000 MHz Splitter, 2-Way

    Manufacturer: Blonder Tongue
    Manufacturer #: 1902
    SKU: 99892118
    $2.17
    Checking Pricing
         
    Adapter Type:F Type
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Blonder Tongue
    • Manufacturer # 1902
    • Termination Twist-On
    • Connector Type F Coupler
    • Ohm Rating 75
    • Adapter Type F Type
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    L-Style 2-way 5-1000 MHz, with built-in ground block.
    • Frequency Range 5-1000 MHz
    • Die Cast Housing
    • Solder Back
    • RFI Shielding 120 dB
    • Built-in Ground Block
    • L-Style