Brady M21-750-595-GN Indoor/Outdoor Vinyl Tape, 0.75 inch wide, White On Green | Graybar Store
Brady - Indoor/Outdoor Vinyl Tape, 0.75 inch wide, White On Green - M21-750-595-GN
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Vinyl Tape, 0.75 inch wide, White On Green

    Manufacturer: Brady
    Manufacturer #: M21-750-595-GN
    SKU: 25368532
    $30.76
    Checking Pricing
         
    Color:White on Green
    Length:6 Meters (21 Feet)
    Material:B-595 Vinyl
    Width (mm):19 (0.75 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-750-595-GN
    • Color White on Green
    • Application Instruments, Racks, Bins
    • Length 6 Meters (21 Feet)
    • Width (mm) 19 (0.75 inch)
    • Material B-595 Vinyl
    • For Use With BMP21 Printers; BMP21-LAB Printers; BMP21-PLUS Printers; ID PAL Printers; LABPAL Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. White ribbon on green tape. 21' x 0.750".
    • Application: Voice, Data, Audio, Video, HVAC Control, Bins, Safety, Electrical