Brady M21-250-595-WT Indoor/Outdoor Vinyl Tape, 0.375 inch wide, White On Blue | Graybar Store
Brady - Indoor/Outdoor Vinyl Tape, 0.375 inch wide, White On Blue - M21-250-595-WT
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Vinyl Tape, 0.375 inch wide, White On Blue

    Manufacturer: Brady
    Manufacturer #: M21-250-595-WT
    SKU: 25639173
    $24.18
    Checking Pricing
         
    Color:White on Blue
    Length:6 Meters (21 Feet)
    Material:B-595 Vinyl
    Width (mm):9.525 (0.375 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-250-595-WT
    • Color White on Blue
    • Application Instruments, Racks, Bins
    • Length 6 Meters (21 Feet)
    • Width (mm) 9.525 (0.375 inch)
    • Material B-595 Vinyl
    • For Use With BMP21 Printers; BMP21-LAB Printers; BMP21-PLUS Printers; ID PAL Printers; LABPAL Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. White ribbon on blue tape. 21' x 0.375".
    • Application: Voice, Data, Audio, Video, HVAC Control, Bins, Safety, Electrical