Brady R7300 Indoor/Outdoor Vinyl Tape, 0.250 inch wide, Black On White | Graybar Store
Brady - Indoor/Outdoor Vinyl Tape, 0.250 inch wide,  Black On White - R7300
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Vinyl Tape, 0.250 inch wide, Black On White

    Manufacturer: Brady
    Manufacturer #: R7300
    SKU: 98417210
    $16.52
    Checking Pricing
         
    Color:Black on White
    Length:6 Meters (21 Feet)
    Material:B-595 Vinyl
    Width (mm):6.350 (0.250inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # R7300
    • Color Black on White
    • Application Instruments, Racks, Bins
    • Length 6 Meters (21 Feet)
    • Width (mm) 6.350 (0.250inch)
    • Material B-595 Vinyl
    • For Use With BMP21 Printers; BMP21-LAB Printers; BMP21-PLUS Printers; ID PAL Printers; LABPAL Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on white tape. 0.250" x 21'.
    • Application: Voice, Data, Audio, Video, HVAC Control, Bins, Safety, Electrical