Superior Essex M-5-IROJ-6-DN-LE-BK-ESS-CUT REEL Premise Fiber Indoor/Outdoor, Interlocking Armored, Tight Buffered, MM 50/125, OM3, Cut Reel | Graybar Store
Superior Essex - Premise  Fiber Indoor/Outdoor, Interlocking Armored, Tight Buffered, MM 50/125, OM3, Cut Reel - M-5-IROJ-6-DN-LE-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Premise Fiber Indoor/Outdoor, Interlocking Armored, Tight Buffered, MM 50/125, OM3, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: M-5-IROJ-6-DN-LE-BK-ESS-CUT REEL
    SKU: 25695255
    $1.70
    Checking Pricing
         
    Fiber Count:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-IROJ-6-DN-LE-BK-ESS-CUT REEL
    • Jacket Color Black
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    L3 Indoor/Outdoor Tight Buffered Cable With Interlocking Armor, Fiber Count: 6, Black
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit