GE Lighting 38PAR20HIR+/SP15 Indoor/Outdoor Spotlight, 38W, HIR+, 2600K | Graybar Store
GE Lighting - Indoor/Outdoor Spotlight, 38W, HIR+, 2600K - 38PAR20HIR+/SP15
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Spotlight, 38W, HIR+, 2600K

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR20HIR+/SP15
    SKU: 25478003
    $21.49
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):3000
    Initial Lumens:530
    Color Temperature (Kelvin):2600
    Alternate Manufacturer Part No.:69149
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR20HIR+/SP15
    • Alternate Manufacturer Part No. 69149
    • Base Type Medium
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 2600
    Product Overview:
    Halogen spotlight HIR+ 38W PAR20 with medium base, color temperature 2600K, 3000 rated life hours, initial lumens 530 for indoor/outdoor use.