AFL Telecommunications M-5-RO-12-DN-LE-BK-AFL Indoor/Outdoor Riser Tight Buffered Cable Black | Graybar Store
AFL Telecommunications - Indoor/Outdoor Riser Tight Buffered Cable Black - M-5-RO-12-DN-LE-BK-AFL
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Riser Tight Buffered Cable Black

    Manufacturer: AFL Telecommunications
    Manufacturer #: M-5-RO-12-DN-LE-BK-AFL
    SKU: 25760035
    $1.40
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # M-5-RO-12-DN-LE-BK-AFL
    • Fiber Category Multimode - OM3
    • Fiber Count 12
    • SAP Material Type ZSTD
    Product Overview:
    KR012 Indoor/Outdoor Riser Tight Buffered Cable, Fiber Count: 12, Black, OM3