Superior Essex XCWF-1P24-GN/WH-S-ESS Indoor/Outdoor Cross-Connect Wire, GN/WH | Graybar Store
Superior Essex - Indoor/Outdoor Cross-Connect Wire, GN/WH - XCWF-1P24-GN/WH-S-ESS
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Cross-Connect Wire, GN/WH

    Manufacturer: Superior Essex
    Manufacturer #: XCWF-1P24-GN/WH-S-ESS
    SKU: 25072846
    $40.98
    Checking Pricing
         
    Jacket Materials:Semi-Rigid PVC
    No. of Pairs:1
    Package:1000 Foot Spool
    Color:Green and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # XCWF-1P24-GN/WH-S-ESS
    • Color Green and White
    • Category Cat 3
    • Type Cross-Connect F-Type Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Semi-Rigid PVC
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Indoor/outdoor cross connect wire, 1-pair, green/white insulation. Manufacturer's part number 02-051-13.
    • Indoor/Outdoor rated
    • 24 AWG solid bare copper
    • Insulation: Semi-rigid PVC