Brady 3420-C Indoor Numbers and Letters | Graybar Store
Brady - Indoor Numbers and Letters - 3420-C
+ / - Hover over image to Zoom
Other Views

    Indoor Numbers and Letters

    Manufacturer: Brady
    Manufacturer #: 3420-C
    SKU: 88038106
    $3.25
    Checking Pricing
         
    Dimensions (Inches):9/16 W x 3/4 H
    Color:Black on Yellow
    Legend:C
    Width (Inches):0.5625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 3420-C
    • Color Black on Yellow
    • Dimensions (Inches) 9/16 W x 3/4 H
    • Legend C
    • Materials Vinyl
    • Width (Inches) 0.5625
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    34 Series Indoor Numbers and Letters, Vinyl, Black/Yellow, Dimension (Inches): 9/16 W x 3/4 H in, Legend: C