GAI-Tronics 261-001 Indoor Intrinsically Safe Phone With Keypad | Graybar Store
GAI-Tronics - Indoor Intrinsically Safe Phone With Keypad - 261-001
+ / - Hover over image to Zoom
Other Views

    Indoor Intrinsically Safe Phone With Keypad

    Manufacturer: GAI-Tronics
    Manufacturer #: 261-001
    SKU: 92048623
    $2,052.89
    Checking Pricing
         
    Color:White
    Enclosure Dimensions (Inches):8.0W x 9.5H x 6.9D
    Material:High-Impact, Glass-Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 261-001
    • Color White
    • Enclosure Dimensions (Inches) 8.0W x 9.5H x 6.9D
    • Material High-Impact, Glass-Reinforced Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hazardous area intrinsically safe phone with keypad for use in indoor environments.
    • Indoor Safe Phone
    • Suitable for subzero environments
    • Braille metallic keypad
    • "Shrill"-type penetrating ringer
    • Volume control handset
    • North American listed for all hazardous groups
    • Hearing aid compatible (HAC)
    • Low sidetone for noisy environments
    • Noise-canceling microphone