GE Lighting 120R40FL/STG PQ6 Indoor Floor BR40 Incandescent, 130V | Graybar Store
GE Lighting - Indoor Floor BR40 Incandescent, 130V - 120R40FL/STG PQ6
+ / - Hover over image to Zoom
Other Views

    Indoor Floor BR40 Incandescent, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 120R40FL/STG PQ6
    SKU: 99568427
    $18.46
    Checking Pricing
         
    Packaging:30 Per Case
    Rated Life (Hour):2000/5200
    Wattage:120
    Alternate Manufacturer Part No.:47725
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 120R40FL/STG PQ6
    • Alternate Manufacturer Part No. 47725
    • Base Type Medium
    • Bulb Shape BR40
    • Rated Life (Hour) 2000/5200
    Product Overview:
    GE saf-t-gard® 120 watt R40 1-pack.