GE Lighting FLE15DMR30ES/BX Indoor Flood CFL, R30 15W-Dimming | Graybar Store
GE Lighting - Indoor Flood CFL, R30 15W-Dimming - FLE15DMR30ES/BX
+ / - Hover over image to Zoom
Other Views

    Indoor Flood CFL, R30 15W-Dimming

    Manufacturer: GE Lighting
    Manufacturer #: FLE15DMR30ES/BX
    SKU: 25522814
    $21.46
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:750
    Packaging:3 Per Case
    Rated Life (Hour):8000
    Wattage:15
    Alternate Manufacturer Part No.:66665
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15DMR30ES/BX
    • Alternate Manufacturer Part No. 66665
    • Base Type Medium
    • Bulb Shape R30
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 750
    Product Overview:
    GE energy smart® CFL 15 watt dimming R30 floodlight 1-pack.