Samsung Techwin SND-L5013 Wisenet Lite Indoor Dome Camera | Graybar Store
Samsung Techwin - Wisenet Lite Indoor Dome Camera - SND-L5013
+ / - Hover over image to Zoom
Other Views

    Wisenet Lite Indoor Dome Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SND-L5013
    SKU: 25704613
    $132.17
    Checking Pricing
         
    Additional Features:Hallway view support; LDC support; Motion detection, Tampering, DWDR; micro SD/SDHC memory slot, PoE
    Color / Finish:White
    Dimensions:4.33 Dia x 3.39 H in
    Brand or Series:Wisenet Lite
    Resolution:1312 x 1069
    Focal Length:3.6 to 9 mm
    Camera Type:HD Network Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SND-L5013
    • Dimensions 4.33 Dia x 3.39 H in
    • Additional Features Hallway view support; LDC support; Motion detection, Tampering, DWDR; micro SD/SDHC memory slot, PoE
    • Brand or Series Wisenet Lite
    • Color / Finish White
    • Camera Type HD Network Dome
    • Focal Length 3.6 to 9 mm
    • Resolution 1312 x 1069
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet Lite Indoor Dome Camera, Camera Type: HD Network Dome, Resolution: 1312 x 1069, Dimensions: 4.33 Dia x 3.39 H in, Focal Length: 3.6 to 9 mm, White