Samsung Techwin SND-5061 Wisenet Lite Indoor Dome Camera | Graybar Store
Samsung Techwin - Wisenet Lite Indoor Dome Camera - SND-5061
+ / - Hover over image to Zoom
Other Views

    Wisenet Lite Indoor Dome Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SND-5061
    SKU: 25639616
    $420.15
    Checking Pricing
         
    Additional Features:H.264, MJPEG dual codec; Multiple streaming
    Color / Finish:White
    Dimensions:4.56 Dia x 3.65 H in
    Brand or Series:Wisenet Lite
    Resolution:1384 x 1076
    Focal Length:3 to 8.5 mm
    Voltage (Volts):12
    Camera Type:HD Network Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SND-5061
    • Dimensions 4.56 Dia x 3.65 H in
    • Voltage (Volts) 12
    • Additional Features H.264, MJPEG dual codec; Multiple streaming
    • Brand or Series Wisenet Lite
    • Color / Finish White
    • Camera Type HD Network Dome
    • Focal Length 3 to 8.5 mm
    • Resolution 1384 x 1076
    • SAP Material Type ZSTD
    Product Overview:
    Wisenet Lite Indoor Dome Camera, Camera Type: HD Network Dome, Resolution: 1384 x 1076, Dimensions: 4.56 Dia x 3.65 H in, Focal Length: 3 to 8.5 mm, White