GE Lighting Indoor Constant Current T8 LED Tube Class 2 Drivers | Graybar Store
GE Lighting - Indoor Constant Current T8 LED Tube Class 2 Drivers
+ / - Hover over image to Zoom
Other Views

    Indoor Constant Current T8 LED Tube Class 2 Drivers

    Manufacturer: GE Lighting
         

    GE LED drivers are a comprehensive line of products designed to work seamlessly with a breadth of LED systems. All are backed by a 5-year limited warranty.

    • Manufacturer GE Lighting
    • Bulb Shape T8
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Input Voltage
    Alternate Manufacturer Part No.
    Max Lamp Wattage
    Additional Features
    Voltage Rating
    Wattage
    Price
    LED21T8/DR/2L
    25641477
    2
    120-277
    94385
    $
    24
    .28
    /
    EA
    25641477
    No. of Lamps
    2
    Input Voltage
    120-277
    Alternate Manufacturer Part No.
    94385
    Max Lamp Wattage
    Additional Features
    Voltage Rating
    Wattage
    $
    24
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED9T8/DR/UN/2L
    25784109
    2
    120/277
    93100
    18
    $
    22
    .56
    /
    EA
    25784109
    No. of Lamps
    2
    Input Voltage
    120/277
    Alternate Manufacturer Part No.
    93100
    Max Lamp Wattage
    18
    Additional Features
    Voltage Rating
    Wattage
    $
    22
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED21T8/DR/D/4L
    25684068
    4
    120/277
    62030
    84
    $
    37
    .11
    /
    EA
    25684068
    No. of Lamps
    4
    Input Voltage
    120/277
    Alternate Manufacturer Part No.
    62030
    Max Lamp Wattage
    84
    Additional Features
    Voltage Rating
    Wattage
    $
    37
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED21T8/DR/1L
    25641476
    1
    120 to 277 V
    94384
    $
    24
    .28
    /
    EA
    25641476
    No. of Lamps
    1
    Input Voltage
    120 to 277 V
    Alternate Manufacturer Part No.
    94384
    Max Lamp Wattage
    Additional Features
    Voltage Rating
    Wattage
    $
    24
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED21T8/DR/D/2L
    25699965
    60041
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    120 to 277 V
    42 W
    $
    33
    .40
    /
    EA
    25699965
    No. of Lamps
    Input Voltage
    Alternate Manufacturer Part No.
    60041
    Max Lamp Wattage
    Additional Features
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating
    120 to 277 V
    Wattage
    42 W
    $
    33
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25641477 SKU, 25641477 ANALYTICS...
    Alternate Manufacturer Part No.
    94385
    Max Lamp Wattage
    Additional Features
    Voltage Rating
    Wattage
    Price
    $
    24
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25784109 SKU, 25784109 ANALYTICS...
    Alternate Manufacturer Part No.
    93100
    Max Lamp Wattage
    18
    Additional Features
    Voltage Rating
    Wattage
    Price
    $
    22
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25684068 SKU, 25684068 ANALYTICS...
    Alternate Manufacturer Part No.
    62030
    Max Lamp Wattage
    84
    Additional Features
    Voltage Rating
    Wattage
    Price
    $
    37
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25641476 SKU, 25641476 ANALYTICS...
    Alternate Manufacturer Part No.
    94384
    Max Lamp Wattage
    Additional Features
    Voltage Rating
    Wattage
    Price
    $
    24
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25699965 SKU, 25699965 ANALYTICS...
    Alternate Manufacturer Part No.
    60041
    Max Lamp Wattage
    Additional Features
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating
    120 to 277 V
    Wattage
    42 W
    Price
    $
    33
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available