Circa Telecom 1880-6-3B1E Indoor Building Entrance Terminal with No Cover/ No Splice Chamber, 6 Pair | Graybar Store
Circa Telecom - Indoor Building Entrance Terminal with No Cover/ No Splice Chamber, 6 Pair - 1880-6-3B1E
+ / - Hover over image to Zoom
Other Views

    Indoor Building Entrance Terminal with No Cover/ No Splice Chamber, 6 Pair

    Manufacturer: Circa Telecom
    Manufacturer #: 1880-6-3B1E
    SKU: 22045651
    $84.06
    Checking Pricing
         
    Pair Count:6
    Module:3B1E Gas Tube
    Input/Output:110/110
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880-6-3B1E
    • Pair Count 6
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 110/110
    • Module 3B1E Gas Tube
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    6 PAIR - Indoor BET - 110/110 - no cover / no splice chamber