Circa Telecom 1880-25-4B1FS-240 Indoor Building Entrance Terminal with No Cover / No Splice Chamber | Graybar Store
Circa Telecom - Indoor Building Entrance Terminal with No Cover / No Splice Chamber - 1880-25-4B1FS-240
+ / - Hover over image to Zoom
Other Views

    Indoor Building Entrance Terminal with No Cover / No Splice Chamber

    Manufacturer: Circa Telecom
    Manufacturer #: 1880-25-4B1FS-240
    SKU: 25091773
    $276.63
    Checking Pricing
         
    Pair Count:25
    Module:4B1FS 240V Solid State
    Input/Output:110/110
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880-25-4B1FS-240
    • Pair Count 25
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 110/110
    • Module 4B1FS 240V Solid State
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    25 Pair 110/110 In/Out digital load with no cover 240 Volts