Corning FAN-BT36-06 Indoor Buffer Tube Fan-Out Kit, 6-Fiber, 36-Inch | Graybar Store
Corning - Indoor Buffer Tube Fan-Out Kit, 6-Fiber, 36-Inch - FAN-BT36-06
+ / - Hover over image to Zoom
Other Views

    Indoor Buffer Tube Fan-Out Kit, 6-Fiber, 36-Inch

    Manufacturer: Corning
    Manufacturer #: FAN-BT36-06
    SKU: 95027922
    $17.66
    Checking Pricing
         
    Environment:Indoor
    Fiber Count:6
    Tube Lenth (Inches):36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FAN-BT36-06
    • Environment Indoor
    • Fiber Count 6
    • Furcation Length (Inches) 1.75
    • Temperature Range 32 F to 158 F
    • Tube Lenth (Inches) 36
    • Includes Fan-Out Top, Fan-Out Bottom, Insert With Fan-Out Tubing
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor buffer tube fan-out kit, (6) fibers, 36 inch legs.
    • For indoor applications
    • Compact, easy-to-install fan-out solution
    • Requires no additional hardware