Vertiv R66P25QC R66P25 Series 25 Pair Protection with Quick Clip | Graybar Store
Vertiv - R66P25 Series 25 Pair Protection with Quick Clip - R66P25QC
+ / - Hover over image to Zoom
Other Views

    R66P25 Series 25 Pair Protection with Quick Clip

    Manufacturer: Vertiv
    Manufacturer #: R66P25QC
    SKU: 88231057
    $215.33
    Checking Pricing
         
    No. of Positions:50
    Additional Features:RJ21; Standard 89-Type Bracket Mount; Stub Interfaces
    Color:Black/Grey
    Depth:3.45 in
    Length:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # R66P25QC
    • Color Black/Grey
    • Additional Features RJ21; Standard 89-Type Bracket Mount; Stub Interfaces
    • Depth 3.45 in
    • Height 3.75 in
    • Length 10 in.
    • No. of Positions 50
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Business-Critical Continuity™ R66P25 Indoor Block for 25-Pair Protection, Black/Grey, Height: 3.75 in