Intermatic T1471BR Indoor 24-hour Dial Time Switch | Graybar Store
Intermatic - Indoor 24-hour Dial Time Switch - T1471BR
+ / - Hover over image to Zoom
Other Views

    Indoor 24-hour Dial Time Switch

    Manufacturer: Intermatic
    Manufacturer #: T1471BR
    SKU: 88138717
    $231.75
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:125V
    HP Rating:2HP at 120V, 5HP at 240V
    Load Rating:40A
    Switch Type:4PST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1471BR
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 2HP at 120V, 5HP at 240V
    • Load Rating 40A
    • NEMA Ratings 3R
    • Switch Type 4PST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R-steel Case 125 V 4PST separate clock motor and circuit terminals.