Intermatic 24-Hour Mechanical Time Switch with Skip Day | Graybar Store
Intermatic - 24-Hour Mechanical Time Switch with Skip Day
+ / - Hover over image to Zoom
Other Views

    24-Hour Mechanical Time Switch with Skip Day

    Manufacturer: Intermatic
         

    The T1471BR Mechanical 24-Hour Time Switches are designed for commercial, industrial and residential applications. The Skipper feature enables users to omit operation on selected days of the week.

    • Manufacturer Intermatic
    • NEMA Ratings 3R
    Select Filter Options Below ( 1 items found )
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:125V
    HP Rating:2HP at 120V, 5HP at 240V
    Load Rating:40A
    Switch Type:4PST
    Mfg Part #
    SKU
    Enclosure Type (Nema)
    Clock Motor Voltage
    HP Rating
    Load Rating
    Switch Type
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    T1471BR
    88138717
    NEMA 3R
    125V
    2HP at 120V, 5HP at 240V
    40A
    4PST
    $
    231
    .75
    /
    EA
    88138717
    Enclosure Type (Nema)
    NEMA 3R
    Clock Motor Voltage
    125V
    HP Rating
    2HP at 120V, 5HP at 240V
    Load Rating
    40A
    Switch Type
    4PST
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    $
    231
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88138717 SKU, 88138717 ANALYTICS...
    HP Rating
    2HP at 120V, 5HP at 240V
    Load Rating
    40A
    Switch Type
    4PST
    Time Cycle
    Color
    Use With
    Amps
    Voltage (Volts)
    Price
    $
    231
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available