Minuteman B00007 Individual Replacement Batteries, 12V | Graybar Store
Minuteman - Individual Replacement Batteries, 12V - B00007
+ / - Hover over image to Zoom
Other Views

    Individual Replacement Batteries, 12V

    Manufacturer: Minuteman
    Manufacturer #: B00007
    SKU: 25059659
    $43.85
    Checking Pricing
         
    Voltage (Volts):12V
    Amps:7.2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # B00007
    • Voltage (Volts) 12V
    • Amps 7.2 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Repl. Batt 12 Volt 7.2 Amp Hour