Greenlee RXM Reel Jack Stand, 6000 lb. Capacity | Graybar Store
Greenlee - Reel Jack Stand, 6000 lb. Capacity - RXM
+ / - Hover over image to Zoom
Other Views

    Reel Jack Stand, 6000 lb. Capacity

    Manufacturer: Greenlee
    Manufacturer #: RXM
    SKU: 25804718
    $751.98
    Checking Pricing
         
    Capacity:6000 lb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # RXM
    • Capacity 6000 lb
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Individual Reel Stand, Capacity: 6000 lb