Federal Signal K149123A Indicator Light Replacement Lamp, 120V AC | Graybar Store
Federal Signal - Indicator Light Replacement Lamp, 120V AC - K149123A
+ / - Hover over image to Zoom
Other Views

    Indicator Light Replacement Lamp, 120V AC

    Manufacturer: Federal Signal
    Manufacturer #: K149123A
    SKU: 97213106
    $69.41
    Checking Pricing
         
    Color:Clear
    Voltage Rating:120
    Use With:Strobe Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # K149123A
    • Color Clear
    • Use With Strobe Tube
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    Replacement 120V AC clear strobe replacement lamp.