Bussmann (Eaton) 70G-1/2A Telpower® 70 Series 1/2A 125VAC/300VDC Indicating Fuse and Holder (Blue) | Graybar Store
Bussmann (Eaton) - Telpower® 70 Series 1/2A 125VAC/300VDC Indicating Fuse and Holder (Blue) - 70G-1/2A
+ / - Hover over image to Zoom
Other Views

    Telpower® 70 Series 1/2A 125VAC/300VDC Indicating Fuse and Holder (Blue)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 70G-1/2A
    SKU: 88049696
    $17.13
    Checking Pricing
         
    Amps:0.5A
    Voltage Rating:125 V AC; 300 V DC
    Interrupt Rating:1 at 300 V DC kA
    Standard:CE; File E19180 Bellcore; Guide JDYX2; UL Recognized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 70G-1/2A
    • Amps 0.5A
    • Fuse Type Telecom Indicating Fuse and Holder
    • Voltage Rating 125 V AC; 300 V DC
    Product Overview:
    Eaton® Bussmann Series Indicating Type Fuse, Amps: 0.5 A, Fuse Type: Indicating Type Fuse, Interrupt Rating: 1 at 300 V DC kA, Voltage Rating: 125 V AC; 300 V DC