Square D (Schneider Electric) XVBC21 Indicating Black Base Unit | Graybar Store
Square D (Schneider Electric) - Indicating Black Base Unit - XVBC21
+ / - Hover over image to Zoom
Other Views

    Indicating Black Base Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC21
    SKU: 99424679
    $86.06
    Checking Pricing
         
    Color:Black
    Use With:70 mm Tower Lights
    Height (Inches):2-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC21
    • Color Black
    • Height (Inches) 2-3/4
    • Mounting 70 mm
    • Use With 70 mm Tower Lights
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Base unit, cover and gasket for use with 70 mm tower lights.
    • Includes cover