Square D (Schneider Electric) XVBC35 Indicating Bank Illuminated Orange Lens for Steady Light | Graybar Store
Square D (Schneider Electric) - Indicating Bank Illuminated Orange Lens for Steady Light - XVBC35
+ / - Hover over image to Zoom
Other Views

    Indicating Bank Illuminated Orange Lens for Steady Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC35
    SKU: 99424684
    $86.06
    Checking Pricing
         
    Color:Orange
    Voltage Rating:250
    Watts:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC35
    • Color Orange
    • Mounting 70 mm
    • Watts 10
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Illuminated 10W 250V orange lens unit for steady light and use with 70mm tower lights.
    • Bulb-10W max. (not included)
    • Polycarbonate lens
    • NEMA 4X/12