Square D (Schneider Electric) XVBC36 Indicating Bank Illuminated Lens for Steady Light, Blue | Graybar Store
Square D (Schneider Electric) - Indicating Bank Illuminated Lens for Steady Light, Blue - XVBC36
+ / - Hover over image to Zoom
Other Views

    Indicating Bank Illuminated Lens for Steady Light, Blue

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC36
    SKU: 99424685
    $86.06
    Checking Pricing
         
    Color:Blue
    Voltage Rating:250
    Watts:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC36
    • Color Blue
    • Mounting 70 mm
    • Watts 10
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Illuminated 10W 250V blue lens unit for steady light and use with 70mm tower lights.