Square D (Schneider Electric) XVBC4M4 Indicating Bank Illuminated 230V Red Lens for Flashing Light | Graybar Store
Square D (Schneider Electric) - Indicating Bank Illuminated 230V Red Lens for Flashing Light - XVBC4M4
+ / - Hover over image to Zoom
Other Views

    Indicating Bank Illuminated 230V Red Lens for Flashing Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVBC4M4
    SKU: 99509125
    $198.89
    Checking Pricing
         
    Color:Red
    Voltage Rating:230
    Watts:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVBC4M4
    • Color Red
    • Watts 10
    • Voltage Rating 230
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Illuminated 10W 230V red lens unit for flashing light and use with 70mm tower lights.
    • Bulb-10W max. (not included)
    • Polycarbonate lens
    • 48-230 Vac